Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square
Mfr # 928947-C3
Zoro # G304195355
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0620" (1/16)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 928947-C3
- Zoro # G304195355
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.2070" |
Cutter Width | 0.0470" (3/64) |
Depth of Cut | 0.0520" |
Details
Finish | C3 |
Type | II |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1x) |
Description
0.1875" (3/16) Cutter DIA x 0.0470" (3/64) Width x 0.2070" Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 3/64" (968547-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- Harvey Tool Keyseat Cutter