Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square
Mfr # 806562-C3
Zoro # G000448991
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 806562-C3
- Zoro # G000448991
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Cutter Width | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0370" |
Details
Finish | C3 |
Type | I |
Reach | (1x) |
SAE or Metric | SAE |
Weldon Flat | N |
Flutes | 6 |
Description
0.1875" (3/16) Cutter DIA x 0.0620" (1/16) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Threadsetter, Heavy Duty, 325-Rn (M34604)
- METABO Burnisher guard and spindle 2" (626413000)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- LISLE Tap Socket, 7 (70640)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- INTERNAL TOOL A 3/4X.1562 3/8 Shank Carbide Head Key (78-0937-C)
- Harvey Tool Keyseat Cutter