Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .1875" (3/16) Cutter DIAx.0400" Wx.2070" Neck L Carbide
Mfr # 932450
Zoro # G602582857
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1875" (3/16)
- Overall Length 3.0000" (3)
- Shank Dia. 0.1875" (3/16)
- Finish UN
- Length of Cut 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 932450
- Zoro # G602582857
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 1.0000" (1) |
Corner Radius | 0.0400" |
Details
Finish | UN |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.1780" Cutter DIA x 0.0400" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- THOR 12", 29oz soft faced hammer (TH12)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- Harvey Tool Keyseat Cutter