Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .1875" (3/16) Cutter DIAx.0400" Wx.2070" Neck L Carbide
Mfr # 928940-C3
Zoro # G402582859
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0620" (1/16)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928940-C3
- Zoro # G402582859
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.2070" |
Cutter Width | 0.0400" |
Depth of Cut | 0.0520" |
Details
Finish | C3 |
Type | II |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1x) |
Description
0.1875" (3/16) Cutter DIA x 0.0400" Width x 0.2070" Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- MIDWEST RAKE Spiked Roller, 24 in, 13/16in Supersharp Tines (59052)
- KLEIN TOOLS 1/2-Inch Iron Conduit Bender Head (51608)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- Harvey Tool Keyseat Cutter