Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .1180" (3 mm) Cutter DIAx.0470" (3/64) Wx.1870" (3/16) Neck L Carbide
Mfr # 777545
Zoro # G902582854
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Type III
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 777545
- Zoro # G902582854
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.1260" |
Details
Included Angle | 90 |
Type | III |
Finish | UN |
Center Cutting | Y |
Flutes | 4 |
SAE or Metric | SAE |
Angle per Side | 45 |
Tip | 0.0600" |
Description
0.3125" (5/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- BETA Driver Tx Head w/Handle, T6 (012970006)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 (GN6X3500B3-D-21)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- Harvey Tool Milling Cutters