Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .1180" (3 mm) Cutter DIAx.0150" (1/64) Wx.1870" (3/16) Neck L Carbide
Mfr # 777431
Zoro # G202582851
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1180" (3 mm)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0590" (1.5 mm)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 777431
- Zoro # G202582851
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1180" (3 mm) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0590" (1.5 mm) |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0310" (1/32) |
Depth of Cut | 0.0195" |
Details
Finish | UN |
Type | I |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 4 |
Description
0.1180" (3 mm) Cutter DIA x 0.0310" (1/32) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9070)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- Harvey Tool Keyseat Cutter