Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.6250" (5/8), Number of Flutes: 6
Mfr # 891750-C8
Zoro # G7238168
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 891750-C8
- Zoro # G7238168
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3120" (5/16) |
Depth of Cut | 0.1460" |
Neck Length | 1.0000" (1) |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C8 |
Type | I |
Finish - Machining | ZrN |
Number of Flutes | 6 |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.0930" (3/32) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 6 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Forstner Drill Bit (DMS70-0110)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- VEGA INDUSTRIES Hex 5Mm Power Bit x 2 (150H050A)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (926170-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- INTERNAL TOOL A 3/4X.125 406 Carbide Head Key Cutte (78-1250-C)
- Harvey Tool Keyseat Cutter