Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.6250" (5/8)
Mfr # 972970-C3
Zoro # G7247435
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 4.0000" (4)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 972970-C3
- Zoro # G7247435
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 2.0000" (2) |
Depth of Cut | 0.1460" |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Reach | (3x) |
Flutes | 8 |
Description
0.6250" (5/8) Cutter DIA x 0.1870" (3/16) Width x 2.0000" (2) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Digital Angle Finder, 0 deg. to 220 deg. (GAM 220 MF)
- SWANSON TOOL AlwaysSharp® Refillable Carpenter Pencil (CP216)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- Harvey Tool Keyseat Cutter