Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.6250" (5/8)
Mfr # 891760
Zoro # G7238904
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891760
- Zoro # G7238904
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3120" (5/16) |
Depth of Cut | 0.1460" |
Neck Length | 1.0000" (1) |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- Harvey Tool Keyseat Cutter