Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.6250" (5/8)
Mfr # 70930
Zoro # G7146145
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 70930
- Zoro # G7146145
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3120" (5/16) |
Depth of Cut | 0.1460" |
Neck Length | 1.0000" (1) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.6250" (5/8) Cutter DIA x 0.0620" (1/16) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- Harvey Tool Keyseat Cutter