Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .0620" (1/16) Cutter DIAx.0200" Wx.1870" (3/16) Neck L Carbide
Mfr # 957109
Zoro # G502582872
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1090" (7/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish UN
- LOC Multiple (3x)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 957109
- Zoro # G502582872
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1090" (7/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.3270" |
Corner Radius | 0.0250" |
Details
Finish | UN |
LOC Multiple | (3x) |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.1090" (7/64) Cutter DIA x 0.0250" Radius x 0.3270" Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #62 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO62)
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2) (44330-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- Harvey Tool Keyseat Cutter