Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Square .0620" (1/16) Cutter DIAx.0200" Wx.1870" (3/16) Neck L Carbide
Mfr # 955120-C3
Zoro # G502588263
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0620" (1/16)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 955120-C3
- Zoro # G502588263
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Cutter Width | 0.0200" |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0120" |
Details
Finish | C3 |
Type | I |
Flutes | 4 |
Reach | (3x) |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0200" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Brass straight drift punch 3/4"x8" (49922)
- MORSE 6-7/8" Carbide Grit Hole Saw (MHSG110)
- XCELITE Electronics Screwdriver, 5/32" x 4" (XPE5324)
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (986178)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: AlTiN (23512-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- Harvey Tool Keyseat Cutter