Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.5000" (1/2)
Mfr # 988960
Zoro # G7177310
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 988960
- Zoro # G7177310
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.5000" (1/2) Cutter DIA x 0.1250" (1/8) Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- KEO 1/4 T-Slot Milling Cutter (70140)
- Harvey Tool Milling Cutters