Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.5000" (1/2)
Mfr # 71270
Zoro # G7203019
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71270
- Zoro # G7203019
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 0.2500" (1/4) |
Depth of Cut | 0.1620" |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (0.5x) |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41118)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB12-E)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- Harvey Tool Milling Cutters