Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.5000" (1/2)
Mfr # 71240
Zoro # G7218008
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71240
- Zoro # G7218008
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.1560" (5/32) |
Depth of Cut | 0.1620" |
Neck Length | 0.2500" (1/4) |
Cutter Width | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (0.5x) |
Description
0.5000" (1/2) Cutter DIA x 0.0780" (5/64) Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- JACOBS Chuck Key Holder (30253)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- Harvey Tool Keyseat Cutter