Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.5000" (1/2)
Mfr # 22605
Zoro # G7164135
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22605
- Zoro # G7164135
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.0200" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0200" Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- Harvey Tool Milling Cutters