Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.4375" (7/16)
Mfr # 892980
Zoro # G7239260
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Shank Dia. 0.4375" (7/16)
- Neck Dia. 0.2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 892980
- Zoro # G7239260
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Dia. | 0.2190" |
Depth of Cut | 0.0990" |
Neck Length | 1.3120" (1-5/16) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Flutes | 8 |
Reach | (3x) |
SAE or Metric | SAE |
Description
0.4375" (7/16) Cutter DIA x 0.2500" (1/4) Width x 1.3120" (1-5/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- RIDGID Screw, W/Washer (49653)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- Harvey Tool Milling Cutters