Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.4375" (7/16)
Mfr # 71870-C3
Zoro # G7195720
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Shank Dia. 0.4375" (7/16)
- Neck Dia. 0.2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71870-C3
- Zoro # G7195720
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Dia. | 0.2190" |
Depth of Cut | 0.0990" |
Neck Length | 0.6250" (5/8) |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.4375" (7/16) Cutter DIA x 0.1870" (3/16) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- Harvey Tool Milling Cutters