Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.4375" (7/16)
Mfr # 71865-C3
Zoro # G7205986
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Shank Dia. 0.4375" (7/16)
- Neck Dia. 0.2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 71865-C3
- Zoro # G7205986
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Dia. | 0.2190" |
Neck Length | 0.6250" (5/8) |
Depth of Cut | 0.0990" |
Cutter Width | 0.1560" (5/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.4375" (7/16) Cutter DIA x 0.1560" (5/32) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MFG CO Size 1 Rawhide Mallet (311-11001)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- BON TOOL Bull Float - Mag 72" x 8" Round End - No Bracket (82-967)
- SITEPRO 2520 Fixed Tribrach Adapter, 5/8-11 female thread (05-2520)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8) (43493-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- Harvey Tool Milling Cutters