Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.4375" (7/16)
Mfr # 71850-C3
Zoro # G7192519
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Shank Dia. 0.4375" (7/16)
- Neck Dia. 0.2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 71850-C3
- Zoro # G7192519
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Dia. | 0.2190" |
Neck Length | 0.6250" (5/8) |
Depth of Cut | 0.0990" |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (1.5x) |
Description
0.4375" (7/16) Cutter DIA x 0.0930" (3/32) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 48 mm Combination Wrench (WCB24048)
- PROTO 3/8 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7714H)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- INTERNAL TOOL A 5/8X.0312 1/4" Shank Key Cutter (76-9045-C)
- Harvey Tool Milling Cutters