Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.4375" (7/16)
Mfr # 71810-C3
Zoro # G7190674
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Shank Dia. 0.4375" (7/16)
- Neck Dia. 0.2190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71810-C3
- Zoro # G7190674
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Dia. | 0.2190" |
Neck Length | 0.6250" (5/8) |
Depth of Cut | 0.0990" |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 8 |
Description
0.4375" (7/16) Cutter DIA x 0.0310" (1/32) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- KENNEDY Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H (K24B)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Harvey Tool Milling Cutters