Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 71115
Zoro # G7230757
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71115
- Zoro # G7230757
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.1150" |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0400" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Coolant Through | No |
Single End/Double End | Single End |
Weldon Flat | N |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (0.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0400" Width x 0.1870" (3/16) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- KNIPEX 7 in End Cutting Nipper Uninsulated (68 01 180)
- HUSQVARNA CABON BRUSH 120V (589911202)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2) (44330-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- Harvey Tool Keyseat Cutter