Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 71110-C3
Zoro # G7231807
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 71110-C3
- Zoro # G7231807
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.1150" |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | II |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (0.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0310" (1/32) Width x 0.1870" (3/16) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510L)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- OSG Spiral Flute Tap, Bottoming, 3 (2985501)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- Harvey Tool Keyseat Cutter