Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 22530-C3
Zoro # G7167127
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22530-C3
- Zoro # G7167127
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Neck Length | 0.5620" (9/16) |
Depth of Cut | 0.0840" |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0620" (1/16) Width x 0.5620" (9/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- L. S. STARRETT CO Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper (EC799A-6/150)
- MILWAUKEE TOOL SHOCKWAVE Insert Bits for HeadLOK Wood Screws (2PK) (48-32-4448)
- IRWIN D.1Hxcd12Mm-1.5 (9743)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- Harvey Tool Keyseat Cutter