Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 22528-C3
Zoro # G7161335
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22528-C3
- Zoro # G7161335
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Neck Length | 0.5620" (9/16) |
Depth of Cut | 0.0840" |
Cutter Width | 0.0600" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.0600" Width x 0.5620" (9/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk) (49-66-0710)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points (40315)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 1" (HMS.5/8)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- Harvey Tool Milling Cutters