Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 22525-C3
Zoro # G7164668
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22525-C3
- Zoro # G7164668
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Neck Length | 0.5620" (9/16) |
Cutter Width | 0.0550" |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.0550" Width x 0.5620" (9/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 10 (DW723)
- STARRETT Straight Edge 48IN (380-48)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Harvey Tool Milling Cutters