Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3750" (3/8)
Mfr # 22520-C3
Zoro # G7161439
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22520-C3
- Zoro # G7161439
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Neck Length | 0.5620" (9/16) |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0470" (3/64) Width x 0.5620" (9/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- PALMGREN Face Cutter Hd (9680173)
- Harvey Tool Keyseat Cutter