Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3125" (5/16)
Mfr # 69765-C3
Zoro # G7161700
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 69765-C3
- Zoro # G7161700
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Depth of Cut | 0.0680" |
Neck Length | 1.0000" (1) |
Cutter Width | 0.1560" (5/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.3125" (5/16) Cutter DIA x 0.1560" (5/32) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K001)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- Harvey Tool Keyseat Cutter