Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3125" (5/16)
Mfr # 69760
Zoro # G7159996
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 69760
- Zoro # G7159996
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 1.0000" (1) |
Depth of Cut | 0.0680" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
Reach | (3x) |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- Harvey Tool Keyseat Cutter