Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3125" (5/16)
Mfr # 69710
Zoro # G7161308
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 69710
- Zoro # G7161308
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 1.0000" (1) |
Depth of Cut | 0.0680" |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.3125" (5/16) Cutter DIA x 0.0310" (1/32) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/16" SDS+ Hollow Bit (DWA54916)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- Harvey Tool Keyseat Cutter