Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3120" (5/16), Number of Flutes: 10
Mfr # 959430
Zoro # G7088815
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3120"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.0630" (1.6 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959430
- Zoro # G7088815
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3120" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.0630" (1.6 mm) |
Depth of Cut | 0.1160" |
Neck Length | 0.0930" (3/32) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | III |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 10 |
Flutes | 10 |
Reach | (0.3x) |
SAE or Metric | SAE |
Description
0.3120" (5/16) Cutter DIA x 0.0620" (1/16) Width x 0.0930" (3/32) Neck Length CarbideSquare Max Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Truck (510)
- HUSQVARNA IGN SWITCH COMP W/2KEYS&BOOTS (587681001)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- Harvey Tool Milling Cutters