Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 986178
Zoro # G7081937
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986178
- Zoro # G7081937
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.2500" (1/4) |
Depth of Cut | 0.0760" |
Cutter Width | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1x) |
Description
0.2500" (1/4) Cutter DIA x 0.0780" (5/64) Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-25-25-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-1/4-55)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/8 " L.55 mm (01450008)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- Harvey Tool Milling Cutters