Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 986162-C3
Zoro # G7079234
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986162-C3
- Zoro # G7079234
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.2500" (1/4) |
Depth of Cut | 0.0760" |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | II |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Flutes | 6 |
Reach | (1x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0620" (1/16) Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7714H)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- CHICAGO-LATROBE 118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm (57727)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- Harvey Tool Milling Cutters