Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 970347-C8
Zoro # G7071647
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 970347-C8
- Zoro # G7071647
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C8 |
Number of Flutes | 4 |
Finish - Machining | ZrN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0470" (3/64) Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 7/8 in L (J4770-2M)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8) (43493-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (986178)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- Harvey Tool Keyseat Cutter