Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 970320
Zoro # G7071540
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 970320
- Zoro # G7071540
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0200" |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0200" Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- Harvey Tool Milling Cutters