Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 70878-C3
Zoro # G7140789
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 70878-C3
- Zoro # G7140789
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.1250" (1/8) |
Depth of Cut | 0.0760" |
Cutter Width | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | II |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Reach | (0.5x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0780" (5/64) Width x 0.1250" (1/8) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- VISION-LUXO Circus LED, Magnifier, 5D, Clamp (CIL026699)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish Socket (D013419)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- Harvey Tool Keyseat Cutter