Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 70862
Zoro # G7140299
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 70862
- Zoro # G7140299
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.1250" (1/8) |
Depth of Cut | 0.0760" |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (0.5x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0620" (1/16) Width x 0.1250" (1/8) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- KO-KEN Socket 10mm 6 Point 26mm 3/8 Sq. Drive (3400M-10)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- Harvey Tool Keyseat Cutter