Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 43982
Zoro # G7211087
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43982
- Zoro # G7211087
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.0530" |
Cutter Width | 0.1000" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (3x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.1000" Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- BON TOOL Bon 34-425 Warren Hoe, Triangular Head 60" Wood Handle (34-425)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- Harvey Tool Milling Cutters