Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 43962
Zoro # G7230580
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43962
- Zoro # G7230580
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (3x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0620" (1/16) Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- Harvey Tool Keyseat Cutter