Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 43955-C3
Zoro # G7211026
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43955-C3
- Zoro # G7211026
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0550" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Reach | (3x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0550" Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100938)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- HAIMER Power Shrink Chuck, 3/4 in Hole Dia, CAT50 (50.840.3/4Z.3)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- Harvey Tool Keyseat Cutter