Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 43950
Zoro # G7211035
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43950
- Zoro # G7211035
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0500" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (3x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0500" Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Side cutter standard bevel L.160 mm head polished handles dip-coated with suregrip surface (66006160)
- REMCO Small Hand Scraper, Yellow, 3 x 8 In (69616)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- Harvey Tool Milling Cutters