Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 43947-C3
Zoro # G7230416
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 43947-C3
- Zoro # G7230416
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.0470" (3/64) Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender Handle, 3/4In.D, 38In.L (84H1)
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- STORM Caliper Jaw Kit for Drum/Rotor (3K300-00)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52010-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- Harvey Tool Milling Cutters