Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 22395-C3
Zoro # G7148394
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22395-C3
- Zoro # G7148394
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- Harvey Tool Milling Cutters