Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2500" (1/4)
Mfr # 22340
Zoro # G7148750
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22340
- Zoro # G7148750
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0400" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.2500" (1/4) Cutter DIA x 0.0400" Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 (BMDLN-12)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890660-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- Harvey Tool Keyseat Cutter