Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2362", Shank Dia.: 1/4"
Mfr # 947593-C3
Zoro # G7234780
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2362" (6 mm)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1180" (3 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 947593-C3
- Zoro # G7234780
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2362" (6 mm) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1180" (3 mm) |
Neck Length | 0.3540" |
Depth of Cut | 0.0490" |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.2362" Cutter DIA x 0.0930" (3/32) Width x 0.3540" Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- Harvey Tool Milling Cutters