Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2362", Finish - Machining: Uncoated
Mfr # 947539
Zoro # G7235185
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2362" (6 mm)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1180" (3 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 947539
- Zoro # G7235185
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2362" (6 mm) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1180" (3 mm) |
Neck Length | 0.3540" |
Depth of Cut | 0.0490" |
Cutter Width | 0.0390" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.2362" Cutter DIA x 0.0390" Width x 0.3540" Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80197D2B72360)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- Harvey Tool Keyseat Cutter