Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1875" (3/16)
Mfr # 43755-C3
Zoro # G7202860
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43755-C3
- Zoro # G7202860
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.5620" (9/16) |
Depth of Cut | 0.0370" |
Cutter Width | 0.0550" |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.1875" (3/16) Cutter DIA x 0.0550" Width x 0.5620" (9/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- PRO-GRADE TOOLS 100 ft. Tape Measure, 1/2" Blade (82823)
- WESTWARD 1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide (21WM15)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: AlTiN (23512-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8) (43493-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- Harvey Tool Milling Cutters