Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1875" (3/16)
Mfr # 22293-C3
Zoro # G7205146
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22293-C3
- Zoro # G7205146
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.2810" (9/32) |
Depth of Cut | 0.0370" |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 3-Piece Stainless Steel Scraper Set (SS7000)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0903CP10)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- Harvey Tool Keyseat Cutter