Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1875" (3/16)
Mfr # 22261-C3
Zoro # G7205590
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22261-C3
- Zoro # G7205590
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Depth of Cut | 0.0370" |
Neck Length | 0.2810" (9/32) |
Cutter Width | 0.0600" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0600" Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (525571)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- Harvey Tool Milling Cutters