Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1875" (3/16)
Mfr # 22240
Zoro # G7211139
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 22240
- Zoro # G7211139
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Depth of Cut | 0.0370" |
Neck Length | 0.2810" (9/32) |
Cutter Width | 0.0400" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0400" Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- MITUTOYO Clamp Bezel (130366)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890660-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- Harvey Tool Milling Cutters